Abbotsford
phigopa1p32sc35m

PHILIPS LIGHTING 199505 0.09Amp 347V 30W Philips Advance Optanium T8 Instant Start Electronic Fluorescent Ballast, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:199505

Description

Optanium ballasts for T5 and T8 lamps are part of our effort to promote environmental responsibility through Smart Solutions™ - energy efficient products, lighting systems, services and expertise through Philips Advance branded products. They are also one of the charter products of the NEMA Premium® Ballast Program. All of this makes these ballasts part of an overall high-efficiency lighting system that may help you achieve LEED certification, meet ASHRAE standards, become compliant with California Title 24 Energy Efficiency Standards, or any other local energy code you or your customers need to be in compliance.

Specifications

Brand Name Advance Item Name Fluorescent Ballast
Type Electronic, Encapsulated Voltage Rating 347 V
Number of Lamps 1 Lamp Type 32 W T8 Fluorescent
Thermal Protection Class I Dimensions 241 mm L x 43 mm W x 30 mm H
UPC 781087082034

Packages

1 - UNIT - 1