Abbotsford
phigopa3p32sc35m

PHILIPS LIGHTING 199604 347V 32W Philips Advance Electrical Ballast Fluorescent, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:199604

Description

Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast life can be expected. As a rule of thumb, ballast life may be doubled for every 10°C reduction in ballast case operating temperature. However, there are many variables, such as input voltage, ambient temperature, etc. which affect ballast operating temperatures, and therefore ballast life.

Specifications

Brand Name Philips Lighting Sub Brand Advance
Item Name Fluorescent Ballast Type Electronic, Multiwatt, Encapsulated
Ballast Factor .88 Voltage Rating 347 V
Number of Lamps 3 Lamp Type 32 W U-Shaped T8 Fluorescent
Start Type Instant Start Thermal Protection Class I
Dimensions 241 mm L x 43 mm W x 30 mm H Application Fluorescent Lighting
UPC 781087081822

Packages

1 - UNIT - 1 2 - UNIT - 2 1260 - SKID - 1260