Abbotsford
phigopa4p32lwsc35m

PHILIPS LIGHTING 197996 347V Philips Advance Optanium Electrical Ballast Fluorescent, Black

Price $49.80 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:197996

Description

Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast life can be expected. As a rule of thumb, ballast life may be doubled for every 10°C reduction in ballast case operating temperature. However, there are many variables, such as input voltage, ambient temperature, etc. which affect ballast operating temperatures, and therefore ballast life.

Specifications

Brand Name Philips Lighting Sub Brand Advance
Item Name Fluorescent Ballast Type Electronic, Multiwatt, Encapsulated
Ballast Factor .78 Voltage Rating 347 V
Number of Lamps 3 Lamp Type 32 W U-Shaped T8 Fluorescent
Start Type Instant Start Thermal Protection Class I
Dimensions 241 mm L x 43 mm W x 30 mm H Application Fluorescent Lighting
UPC 781087074008

Packages

1 - UNIT - 1 1260 - SKID - 1260