
SIGNIFY GOPA4P32SC35M 32W 347V 0.31Amp Optanium Advance T8 Instant Start Electronic Fluorescent Ballast, Black
Description
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Specifications
Brand Name | Philips Lighting | Sub Brand | Optanium |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Factor | 0.88 | Ballast Wattage | 32 W |
Voltage Rating | 347 V | Number of Lamps | 4 |
Lamp Type | F32T8 Fluorescent | Start Type | Instant |
Frequency Rating | 50/60 Hz | Application | For Fluorescent Lighting |
UPC | 781087073926 |
Packages
1 - UNIT - 1 | 1260 - SKID - 1260 |