Abbotsford
phigcn2s32

SIGNIFY 506667 120V T8 Magnetic Fluorescent Ballast

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:506667

Description

Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast life can be expected. As a rule of thumb, ballast life may be doubled for every 10°C reduction in ballast case operating temperature. However, there are many variables, such as input voltage, ambient temperature, etc. which affect ballast operating temperatures, and therefore ballast life.

Specifications

Brand Name Advance Item Name Fluorescent Ballast
Type Magnetic, Conventional, Encapsulated Voltage Rating 347 V
Number of Lamps 2 Lamp Type 25/32 W T8 Fluorescent
Thermal Protection Class I Dimensions 241.3 mm L x 60.325 mm W x 38.1 mm H

Packages

1 - UNIT - 1 10 - UNIT - 10