![phigel2p32sc35m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932547.jpg?preset=medium)
SIGNIFY 190348 BAL FLUOR ELEC 2LB F17-F32 T8 347V 190348
Description
High frequency electronic ballast with parallel and 2-lamp. It offers enhanced lighting performance and energy savings. The Electric Power Research Institute estimates that lighting consumes 20 to 25% of all electric power and that lighting energy accounts for 40% of the average commercial electric bill. The retrofit of existing facilities with modern lighting systems increases productivity and can save over one-half the energy of the original system.
Specifications
Brand Name | Signify | Item Name | Fluorescent Ballast |
Type | High Frequency, Electronic | Voltage Rating | 347 V |
Lamp Type | F17-F32 T8 Fluorescent |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |