![phigel2s40rhtp](/images/no-image-en.png)
SIGNIFY 190355 BAL FLUOR ELEC 2LB F40T12 347V 190355
Description
High frequency electronic ballast with series and 2-lamp. It offers enhanced lighting performance and energy savings. The Electric Power Research Institute estimates that lighting consumes 20 to 25% of all electric power and that lighting energy accounts for 40% of the average commercial electric bill. The retrofit of existing facilities with modern lighting systems increases productivity and can save over one-half the energy of the original system.
Specifications
Brand Name | Advance | Item Name | Fluorescent Ballast |
Type | High Frequency, Electronic | Ballast Factor | 0.87 |
Ballast Wattage | 34 W | Voltage Rating | 347 V |
Amperage Rating | 0.18 A Line | Number of Lamps | 2 |
Lamp Type | F40 T12 Fluorescent | Power Factor | 0.98 |
Start Type | Rapid | Total Harmonic Distortion | 20% |
Minimum Starting Temperature | 60 °F | Dimensions | 9-1/2 in L x 2-3/8 in W x 1-1/2 in H |
Standards | UL Listed, CSA Certified |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 20 - UNIT - 20 |