![phig140tpc](/images/no-image-en.png)
SIGNIFY 176289 BAL FLUOR MAG 1LB F40347V 176289
Specifications
Brand Name | Advance | Sub Brand | Mark III |
Item Name | Fluorescent Ballast | Type | Magnetic |
Ballast Factor | 0.88 | Ballast Wattage | 30 W |
Voltage Rating | 347 V | Amperage Rating | 0.13 A Line |
Number of Lamps | 1 | Lamp Type | F40 T12 Fluorescent |
Power Factor | 0.98 | Start Type | Rapid |
Total Harmonic Distortion | <15% | Minimum Starting Temperature | 50 °F |
Dimensions | 9-1/2 in L x 2-3/8 in W x 1-1/2 in H | Standards | CSA Certified |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |