![phig1s32tpc](/images/no-image-en.png)
SIGNIFY 192161 BAL FLUOR MAG 1LB F25-F32 T8 347V 192161
Description
Magnetic fluorescent ballast.
Specifications
Brand Name | Signify | Item Name | Fluorescent Ballast |
Type | Magnetic | Voltage Rating | 347 V |
Lamp Type | F25-F32 T8 Fluorescent |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |