![phig2c34tpm](/images/no-image-en.png)
SIGNIFY 509778 BAL FLUOR MAG 2LB F40T12 347V 509778
Specifications
Brand Name | Signify | Item Name | Fluorescent Ballast |
Type | Magnetic | Voltage Rating | 347 V |
Lamp Type | F40 T12 Fluorescent |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |
Brand Name | Signify | Item Name | Fluorescent Ballast |
Type | Magnetic | Voltage Rating | 347 V |
Lamp Type | F40 T12 Fluorescent |
1 - UNIT - 1 | 10 - UNIT - 10 |