PHILIPS LIGHTING 192179 85/110W 347V Philips Advance T12 High Output Fluorescent Magnetic Ballast
Description
Philips Advance Mark III energy-saving magnetic ballasts for T8 and T12/HO High Output fluorescent lamps deliver 10% energy savings over corresponding standard magnetic units while maintaining equivalent full light output. Mark III is ideal for all magnetically-ballasted lighting systems where T8 and T12 High Output lamps are used. Also operates F40T10.
Specifications
Brand Name | Philips Lighting | Sub Brand | Advance |
Item Name | Fluorescent Ballast | Type | Conventional, Multiwatt, Encapsulated |
Ballast Factor | .95 | Voltage Rating | 347 V |
Number of Lamps | 2 | Lamp Type | T12 Fluorescent |
Start Type | Rapid Start | Thermal Protection | Class I |
Dimensions | 298 mm L x 81 mm W x 67 mm H | Application | Fluorescent Lighting |
UPC | 781087001479 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) | 216 - UNIT = 216 |