![phih2q26tpblsm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174203327.jpg?preset=medium)
SIGNIFY 508366 26W 120V Philips Advance Compact Fluorescent Magnetic Ballast
Description
Ballast electromagnetic
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Ballast |
Type | Conventional, Encapsulated | Voltage Rating | 120 V |
Number of Lamps | 2 | Lamp Type | 4-Pin 2D, 2-Pin 2-Tube Compact Fluorescent |
Thermal Protection | Class I | Dimensions | 216 mm L x 59 mm W x 43 mm H |
UPC | 781087002254 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) | 480 - UNIT = 480 |