PHILIPS LIGHTING 398164 20W 120V Philips T8 Electromagnetic Fluorescent Ballast, Black
Description
Each ballast is designed to operate at the nominal voltage shown on the Philips Advance ballast label. Abnormal deviation from these values will result in damage to either the ballast or lamp or both. It is therefore necessary that the voltage applied to ballasts be maintained within the respective limits shown in the adjoining table. A ballast subjected to higher than nominal voltages will typically operate at increased temperatures. This will result in reduced ballast life. Low voltage can cause premature lamp failures as well as unreliable lamp starting.
Specifications
Brand Name | Advance | Item Name | Fluorescent Ballast |
Type | Magnetic, Encapsulated, Conventional, Multiwatt | Ballast Factor | 0.9 |
Ballast Wattage | 20 W | Voltage Rating | 120 V |
Number of Lamps | 2 | Lamp Type | T12, T8 |
Start Type | Preheat | Frequency Rating | 60 Hz |
Conductor Size | 18 AWG | Total Harmonic Distortion | 10 |
Thermal Protection | Class I | Housing Material | Metal |
Dimmable | No | Dimensions | 60.325 mm W x 38.1 mm H |
UPC | 781087106921 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) | 630 - UNIT = 630 |