Abbotsford
phiiop3s32lwsc35m

PHILIPS LIGHTING 121129 32W 120/277V Philips Advance Optanium High-Efficiency Instant Start Electronic Fluorescent Ballast for T8 Lamps

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:121129

Description

Optanium ballasts for T5 and T8 lamps are part of our effort to promote environmental responsibility through Smart Solutions™ - energy efficient products, lighting systems, services and expertise through Philips Advance branded products. They are also one of the charter products of the NEMA Premium® Ballast Program. All of this makes these ballasts part of an overall high-efficiency lighting system that may help you achieve LEED certification, meet ASHRAE standards, become compliant with California Title 24 Energy Efficiency Standards, or any other local energy code you or your customers need to be in compliance.

Specifications

Brand Name Advance Item Name Fluorescent Ballast
Type Electronic, Encapsulated Voltage Rating 120 - 277 VAC
Lamp Type 32 W T8 Fluorescent Thermal Protection Class I
Dimensions 241 mm L x 43 mm W x 30 mm H

Packages

1 - UNIT - 1 20 - UNIT - 20