Abbotsford
phiiop1s32lwsc35m

PHILIPS LIGHTING 121293 32W 120/277V Philips Optanium High-Efficiency Instant Start Electronic Fluorescent Ballast T8 Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:121293

Description

Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast life can be expected. As a rule of thumb, ballast life may be doubled for every 10°C reduction in ballast case operating temperature. However, there are many variables, such as input voltage, ambient temperature, etc. which affect ballast operating temperatures, and therefore ballast life.

Specifications

Brand Name Advance Item Name Fluorescent Ballast
Type Electronic, Encapsulated Ballast Wattage 25 - 24 W
Voltage Rating 120 - 277 VAC Lamp Type 32 W T8 Fluorescent
Power Factor 0.98 Thermal Protection Class I
Housing Material Metal Dimensions 241 mm L x 43 mm W x 30 mm H
UPC 781087117880

Packages

1 - UNIT - 1 20 - UNIT - 20