![phiiop2psp32n35m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/263185302.jpg?preset=medium)
PHILIPS LIGHTING 503383 56-55W 120/277V Philips Advanced Optanium T8 Programmed Start Electronic Fluorescent Ballast, Black
Description
Philips Advance Optanium high-efficiency electronic ballasts are engineered to optimize lighting performance and maximize energy savings. These ballasts provide an unparalleled package of features and benefits to support the wide variety of T8 fluorescent lamps out in the market place.
Specifications
Brand Name | Philips Lighting | Sub Brand | Optanium |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Factor | 0.88 | Voltage Rating | 120 - 277 V |
Number of Lamps | 2 | Lamp Type | U-Shaped T8 Fluorescent |
Start Type | Programmed | Frequency Rating | 50/60 Hz |
Thermal Protection | CLASS P | Housing Material | Metal |
Dimmable | No | Dimensions | 241.3 mm L x 33.02 mm W x 25.4 mm H |
Application | Lighting Luminaire Component | UPC | 781087134733 |
Packages
1 - UNIT - 1 | 1620 - SKID - 1620 |