PHILIPS LIGHTING 107201 32W 120/277V Philips Advance Optanium High-Efficiency Instant Start Electronic Fluorescent Ballast T8 Lamp
Description
Philips Advance Optanium high-efficiency electronic ballasts are engineered to optimize lighting performance and maximize energy savings. These ballasts provide an unparalleled package of features and benefits to support the wide variety of T8 fluorescent lamps out in the market place.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Ballast |
Type | Electronic, Multiwatt, Encapsulated | Voltage Rating | 120 - 277 V |
Number of Lamps | 4 | Lamp Type | 32 W U-Shaped T8 Fluorescent |
Thermal Protection | Class I | Dimensions | 241 mm L x 33 mm W x 25 mm H |
UPC | 781087081808 |
Packages
20 - UNIT - (20) | 840 - SKID - 840 |