PHILIPS LIGHTING 498915 32W 120-277V Philips F32T8 Optanium Electronic Ballast
Description
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Specifications
Brand Name | Philips Lighting | Sub Brand | Optanium |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Factor | 0.91 | Ballast Wattage | 32 W |
Voltage Rating | 120 - 277 V | Number of Lamps | 1 |
Lamp Type | T8 U-Shaped | Power Factor | High |
Start Type | Instant | Ballast Efficiency Factor | 3.25 |
Frequency Rating | 50/60 Hz | Conductor Size | 18 AWG |
Total Harmonic Distortion | 10 | Housing Material | Metal |
Dimmable | No | Dimensions | 33.02 mm W x 25.4 mm H |
UPC | 781087086773 |
Packages
1 - UNIT - 1 |