Abbotsford
phiiopa1p32n35m

PHILIPS LIGHTING 107870 32W 120/277V Philips Advance Optanium High-Efficiency Instant Start Electronic Fluorescent Ballast T8 Lamp

Price $27.83 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:107870

Description

Optanium ballasts for T5 and T8 lamps are part of our effort to promote environmental responsibility through Smart Solutions - energy efficient products, lighting systems, services and expertise through Philips Advance branded products. In some fluorescent lighting systems, the ballast also provides a controlled amount of electrical energy to preheat or maintain the temperature of the lamp electrodes at levels specified by the manufacturer. This is required to prevent electrode filaments deteriorating prematurely and shortening the lamp life.

Specifications

Brand Name Philips Lighting Item Name Fluorescent Ballast
Type Electronic Ballast Wattage 50 W
Voltage Rating 120 - 277 V Number of Lamps 1, 2
Lamp Type 32 W U-Shaped T8 Fluorescent Thermal Protection Class I
Dimensions 33 mm W x 25 mm H UPC 781087086773

Packages

1 - UNIT - 1 2 - UNIT - 2 1620 - SKID - 1620