
PHILIPS LIGHTING 501056 32W 120/277V Philips Advance Optanium High-Efficiency Instant Start Electronic Fluorescent Ballasts T8 Lamp
Description
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Specifications
Brand Name | Philips Lighting | Sub Brand | Optanium |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Factor | 0.77 | Voltage Rating | 120 - 277 V |
Number of Lamps | 3 | Lamp Type | 32 W U-Shaped T8 Fluorescent |
Start Type | Instant | Frequency Rating | 50/60 Hz |
Thermal Protection | Class P | Housing Material | Metal |
Dimmable | No | Dimensions | 9.5 in L x 1.3 in W x 1 in H |
Application | Lighting Luminaire Component | UPC | 781087124659 |
Packages
30 - UNIT - (30) | 1620 - SKID - 1620 |