
PHILIPS LIGHTING 499038 32W 120/277V Philips Advance Optanium High-Efficiency Instant Start Electronic Fluorescent Ballast T8 Lamp
Description
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Specifications
Brand Name | Philips Lighting | Sub Brand | Optanium |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Factor | 0.88 | Voltage Rating | 120 - 277 V |
Number of Lamps | 3 | Lamp Type | 32 W U-Shaped T8 Fluorescent |
Start Type | Instant | Frequency Rating | 50/60 Hz |
Thermal Protection | Class I | Housing Material | Metal |
Dimmable | No | Dimensions | 241.3 mm L x 43.18 mm W x 29.972 mm H |
Application | Lighting Luminaire Component | UPC | 781087124611 |
Packages
1 - UNIT - 1 | 1620 - SKID - 1620 |