
PHILIPS LIGHTING 500116 32W 120/277V Philips Advance Optanium High-Efficiency Instant Start Electronic Fluorescent Ballast T8 Lamp
Description
Optanium ballasts for T5 and T8 lamps are part of our effort to promote environmental responsibility through Smart Solutions - energy efficient products, lighting systems, services and expertise through Philips Advance branded products. In some fluorescent lighting systems, the ballast also provides a controlled amount of electrical energy to preheat or maintain the temperature of the lamp electrodes at levels specified by the manufacturer. This is required to prevent electrode filaments deteriorating prematurely and shortening the lamp life.
Specifications
Brand Name | Philips Lighting | Sub Brand | Optanium |
Item Name | Fluorescent Ballast | Type | Electronic, Multiwatt, Encapsulated |
Ballast Factor | 0.77 | Voltage Rating | 120 - 277 V |
Number of Lamps | 4 | Lamp Type | 32 W U-Shaped T8 Fluorescent |
Start Type | Instant | Frequency Rating | 50/60 Hz |
Thermal Protection | Class I | Dimmable | No |
Dimensions | 241 mm L x 33 mm W x 25 mm H | Application | Lighting Luminaire Component |
UPC | 781087115268 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 1620 - SKID - 1620 |