![phiiopa4p32sc35i](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698393.jpg?preset=medium)
PHILIPS LIGHTING 498931 120-277V 32W Philips Advance Optanium T8 Lamp Electronic Fluorescent Ballast, Black
Description
Electronic ballast, fluorescent, input voltage: 120-277V, instant start, optanium series. For use with the following Linear Lamp Types: (3 or 4) F32T8 or (3 or 4) F32T8/ES (25W).
Specifications
Brand Name | Advance | Item Name | Fluorescent Ballast |
Type | Electronic | Voltage Rating | 120 - 277 VAC |
Number of Lamps | 3 - 4 | Lamp Type | 25/32 W T8 Fluorescent |
Start Type | Instant | Frequency Rating | 50/60 Hz |
Dimensions | 241.3 mm L x 43.18 mm W x 29.972 mm H |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |