![phiicf2s42m2ld35m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11699205.jpg?preset=medium)
PHILIPS LIGHTING 182741 42W 120-277V SmartMate Electronic Fluorescent Ballast
Description
Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Ballast |
Type | Electronic | Voltage Rating | 120 - 277 V |
Number of Lamps | 1, 2 | Lamp Type | 24 - 70 W 4-Pin 2-Tube, 4-Pin 3-Tube, 4-Pin Long 2-Tube, 4-Pin In-Line 2-Tube Compact Fluorescent |
Start Type | Programmed | Dimmable | No |
Dimensions | 126 mm L x 76 mm W x 33 mm H | UPC | 781087102947 |
Packages
1 - UNIT - 1 |