
PHILIPS LIGHTING 109108 32W 120/277V Philips Advance Centium Instant Start Electronic Fluorescent Ballast T8 Lamp
Description
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Ballast |
Type | Electronic, Encapsulated | Voltage Rating | 120 - 277 V |
Number of Lamps | 3 | Lamp Type | 40 W 4-Pin U-Shaped T8 Fluorescent |
Thermal Protection | Class I | Dimensions | 241 mm L x 33 mm W x 25 mm H |
UPC | 781087091494 |
Packages
10 - UNIT - (10) |