Abbotsford
phiicn1p32n35i

PHILIPS LIGHTING 199471 32W 120/277V Philips Advance Centium Instant Start Electronic Fluorescent T8 Lamps Ballasts, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:199471

Description

The right choice for a broad range of new construction and retrofit applications Compatible with Energy Saving lamps;Eligible for Utility Rebates;Maximizes fixture design;Reduces packaging waste Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. IntelliVolt (120-277V) input voltage range;Lamp Striation Reduction;Meets NEMA Premium/CEE;Smallest enclosure in industry General office lighting, institutional, government, health care, school applications.

Specifications

Brand Name Philips Lighting Item Name Fluorescent Ballast
Type Electronic, Multiwatt, Encapsulated Voltage Rating 120 - 277 V
Number of Lamps 1 Lamp Type U-Shaped T8 Fluorescent
Thermal Protection Class I Dimensions 241 mm L x 43 mm W x 30 mm H
UPC 781087074060

Packages

10 - UNIT - (10)
Substitutes to this product