Abbotsford
phiicn2p60sc35m

PHILIPS LIGHTING 199547 60W 120/277V Philips Advance F96T12 Electronic Fluorescent Ballast

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:199547

Description

Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast life can be expected. As a rule of thumb, ballast life may be doubled for every 10°C reduction in ballast case operating temperature. However, there are many variables, such as input voltage, ambient temperature, etc. which affect ballast operating temperatures, and therefore ballast life.

Specifications

Brand Name Advance Item Name Fluorescent Ballast
Type Electronic, Encapsulated Voltage Rating 120 - 277 VAC
Lamp Type 60 W T12 Fluorescent Thermal Protection Class I
Dimensions 241 mm L x 42 mm W x 30 mm H UPC 781087082775

Packages

1 - UNIT - 1 20 - UNIT - 20