
SIGNIFY 50167-6 120/277V Advance Programmed Start Fluorescent Ballast T5 and T5/HO Lamp
Description
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of applications.
Specifications
Brand Name | Philips Lighting | Sub Brand | CENTIUM |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Factor | 1 | ANSI Code | M58 |
Voltage Rating | 120 - 277 V | Number of Lamps | 2 |
Lamp Type | T5 Fluorescent | Start Type | Programmed |
Frequency Rating | 50/60 Hz | Thermal Protection | CLASS P |
Housing Material | Metal | Dimmable | No |
Dimensions | 359.918 mm L x 29.972 mm W x 26.924 mm H | Application | Lighting Luminaire Component |
UPC | 781087131824 |
Packages
18 - UNIT - (18) | 1440 - SKID - 1440 |