Abbotsford
phiicn2s8635m

PHILIPS LIGHTING 118729 120-277V Philips Centium T8 High Output Electromagnetic Fluorescent Ballast, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:118729

Description

Reliable and robust, this broad line of Centium high frequency electronic ballasts for T5, T5HO, T8 and T12 fluorescent lamps offers all of the necessary commercial grade specifications plus the added benefits of lamp striation reduction technology making these ballasts compatible with energy saving T8 lamps. Optanium ballasts for T5 and T8 lamps are part of our effort to promote environmental responsibility through Smart Solutions - energy efficient products, lighting systems, services and expertise through Philips Advance branded products. They are also one of the charter products of the NEMA PremiumĀ® Ballast Program.

Specifications

Brand Name Philips Lighting Item Name Fluorescent Ballast
Type Electronic Voltage Rating 120 - 277 V
Number of Lamps 2 Lamp Type 86 W U-Shaped T8 Fluorescent
Power Factor 0.98 Thermal Protection Class I
Housing Material Metal Dimensions 73 mm W x 45 mm H
UPC 781087035818

Packages

1 - UNIT - 1