![phiicn2s86sc35m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268247460.jpg?preset=medium)
SIGNIFY 508861 86W 120V Philips ADVANCE Centium T8HO Electrical Fluorescent Ballast
Description
Centium T8 High Output Solution for Cold Environments.FEATURES AND BENEFITS:• For use in cold environments• Maximizes lamp life• Higher Light Output• Used with multiple lamp• -30° F starting capability• Programmed Start• 1.0 Ballast Factor• 1 or 2 Lamp Operation
Specifications
Brand Name | Philips Lighting | Sub Brand | Centium |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Factor | 1 | Voltage Rating | 120 - 277 V |
Number of Lamps | 1 - 2 | Lamp Type | F96T8/HO Fluorescent |
Power Factor | 0.99 | Start Type | Programmed |
Frequency Rating | 50/60 Hz | Total Harmonic Distortion | 10% |
Temperature Rating | 70 °C | Ignition Time | 1.5 sec |
Housing Material | Metal | Dimensions | 9-1/2 in L x 1.7 in W x 1.18 in H |
Application | For Cold Environments | UPC | 781087138458 |
Packages
1 - UNIT - 1 |