Abbotsford
phiicn2s110sc35m

PHILIPS LIGHTING 107136 110W 120-277V Philips Advance Centium Electronic Fluorecent Ballast, Black

Price $139.89 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:107136

Description

Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast life can be expected. As a rule of thumb, ballast life may be doubled for every 10°C reduction in ballast case operating temperature. However, there are many variables, such as input voltage, ambient temperature, etc. which affect ballast operating temperatures, and therefore ballast life.

Specifications

Brand Name Philips Lighting Item Name Fluorescent Ballast
Type Electronic, Multiwatt, Encapsulated Voltage Rating 220 V
Number of Lamps 2 Lamp Type T12 Fluorescent
Thermal Protection Class I Dimensions 241 mm L x 43 mm W x 30 mm H
UPC 781087085288

Packages

1 - UNIT - 1 800 - SKID - 800