
PHILIPS LIGHTING 501619 120-277V Philips Advance Centium Electronic Fluorescent Ballast, White
Description
Centium ballast, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not. This ballasts are ideal for a wide variety of applications.
Specifications
Brand Name | Philips Lighting | Sub Brand | CENTIUM |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Factor | 1 | Voltage Rating | 120 - 277 V |
Number of Lamps | 2 | Lamp Type | 24 W 4-Pin T5 Fluorescent |
Start Type | Programmed | Frequency Rating | 50/60 Hz |
Thermal Protection | CLASS P | Housing Material | Metal |
Dimmable | No | Dimensions | 359.918 mm L x 29.972 mm W x 26.924 mm H |
Application | Lighting Luminaire Component | UPC | 781087131695 |
Packages
18 - UNIT - (18) | 1440 - SKID - 1440 |