Abbotsford
phiicn2s2835m

PHILIPS LIGHTING 198911 120-277V Philips Advance Centium T5 Programmed Start Electronic Ballast, Black

Price $69.83 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:198911

Description

Philips Advance Centium ballasts for T5 lamps at 120-277V are now available with our industry leading N-can at 9.5" x 1.3" x 1.0" or T-can at 14.17" x 1.18" x 1.06", which provides fixture manufacturers increased versatility in their newer generation fixture designs. These ballasts are compatible with all major energy-saving T5 linear lamps and have a variety of other features which makes them ideal for a variety of applications. The ballasts’ programmed start ignition provides extended lamp life in frequent switching applications such as those where occupancy sensors are being used. They also feature lamp End-Of-Life (EOL) protection circuitry which safely removes power from the lamp at the end of lamp life.

Specifications

Brand Name Philips Lighting Item Name Fluorescent Ballast
Type Electronic, Multiwatt, Encapsulated Voltage Rating 120 - 277 V
Number of Lamps 2 Lamp Type T5 Fluorescent
Thermal Protection Class I Dimensions 424 mm L x 30 mm W x 25 mm H
UPC 781087080726

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought