![phiicn4p32n35m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/263185293.jpg?preset=medium)
PHILIPS LIGHTING 109140 32W 120/277V Philips Advance Centium Instant Start Electronic Fluorescent Ballast T8 Lamp
Description
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Specifications
Brand Name | Signify | Sub Brand | Centium |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Wattage | 32 W | Voltage Rating | 120 - 277 V |
Number of Lamps | 4 | Lamp Type | T8 RS |
Start Type | Instant | Frequency Rating | 50/60 Hz |
Thermal Protection | Class I | Dimensions | 2241 mm L x 33 mm W x 25 mm H |
Standards | Protection Class I | UPC | 781087091517 |
Packages
1 - UNIT - 1 | 30 - UNIT = 30 | 1620 - UNIT = 1620 |