54W 120/277V I-Beam Electronic Fluorescent Ballast
Description
High-Output Electronic Ballasts Programmed-Start lamp ignition circuitry makes ballasts suitable for applications where frequent on/off starting (i.e., occupancy sensors) is required. 20-ft. remote wiring/tandem wiring capability. Auto restart. Operate between 40 and 54 KHz
Specifications
Brand Name | Advance | Item Name | Fluorescent Ballast |
Type | Electronic, Encapsulated | Voltage Rating | 120 - 277 VAC |
Number of Lamps | 4 | Lamp Type | 54 W T5 Fluorescent |
Frequency Rating | 50/60 Hz | Thermal Protection | Class I |
Dimensions | 424 mm L x 122 mm W x 33 mm H |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |