PHILIPS LIGHTING LC49CTPM 9W 120V Philips Advance Magentic Fluorescent Ballast, White
Description
The Advance LC-49-CI magnetic fluorescent ballast operates (1) F8T5 lamp at 120 input volts. Ideal for use in normal light areas, this preheat start ballast is typically used in offices, board rooms, and retail.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Ballast |
Type | Magnetic, Multiwatt | Voltage Rating | 120 V |
Number of Lamps | 1 | Lamp Type | 9 W T5 Fluorescent |
Power Factor | 0.56 | Thermal Protection | Class I |
Housing Material | Metal | Dimensions | 78 mm L x 46 mm H |
UPC | 781087003527 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) | 2800 - UNIT = 2800 |