Abbotsford
philc13tp

PHILIPS LIGHTING LC13TPI 13W 120V 0.27Amp 2-Pin Philips Advance Standard Compact Magnetic Ballast, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:503151

Description

Each ballast is designed to operate at the nominal voltage shown on the Philips Advance ballast label. Abnormal deviation from these values will result in damage to either the ballast or lamp or both. It is therefore necessary that the voltage applied to ballasts be maintained within the respective limits shown in the adjoining table.A ballast subjected to higher than nominal voltages will typically operate at increased temperatures. This will result in reduced ballast life. Low voltage can cause premature lamp failures as well as unreliable lamp starting.All ballasts are designed for single frequency operation. Therefore, best results will be obtained when that ballast is used on the frequency shown on the ballast label.

Specifications

Brand Name Philips Lighting Item Name Fluorescent Ballast
Type Magnetic Ballast Factor 0.93
Ballast Wattage 13 W Voltage Rating 120 V
Number of Lamps 1 Lamp Type Compact Fluorescent
Start Type Preheat Frequency Rating 60 Hz
Conductor Size 18 AWG Total Harmonic Distortion 15%
Housing Material Metal Standards UL Listed, CSA Certified, RoHS Compliant
UPC 781087048184

Packages

1 - UNIT - 1 12 - Unit - (12) 1008 - UNIT = 1008