Abbotsford
phir140tpc

SIGNIFY 131821 40W 120V 1-Lamp F40T12 Electromagnetic Ballast

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:131821

Description

Each ballast is designed to operate at the nominal voltage shown on the Philips Advance ballast label. Abnormal deviation from these values will result in damage to either the ballast or lamp or both. It is therefore necessary that the voltage applied to ballasts be maintained within the respective limits shown in the adjoining table.A ballast subjected to higher than nominal voltages will typically operate at increased temperatures. This will result in reduced ballast life. Low voltage can cause premature lamp failures as well as unreliable lamp starting. All ballasts are designed for single frequency operation. Therefore, best results will be obtained when that ballast is used on the frequency shown on the ballast label.

Specifications

Brand Name Advance Item Name Fluorescent Ballast
Type Magnetic, Conventional, Encapsulated Voltage Rating 120 V
Number of Lamps 1 Lamp Type 40 W T12/T10 Fluorescent
Thermal Protection Class I Dimensions 241 mm L x 60 mm W x 38 mm H

Packages

1 - UNIT - 1 10 - UNIT - 10