SIGNIFY 75W 120V F72-F96 T12 Electromagnetic Fluorescent Ballast
Description
Magnetic fluorescent ballasts are rapidly being replaced by electronic ballasts for improved energy efficiency and function. New DOE requirements and long-term cost savings are driving the change.
Specifications
Brand Name | Advance | Item Name | Fluorescent Ballast |
Type | Magnetic, Conventional, Encapsulated | Voltage Rating | 120 V |
Number of Lamps | 2 | Lamp Type | 75 W T12 Fluorescent |
Thermal Protection | Class I | Dimensions | 298 mm L x 73 mm W x 45 mm H |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |