![phir2s40tpi](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11694748.jpg?preset=medium)
SIGNIFY 183475 BAL FLUOR MAG 2LB F40T12 120V 183475
Description
Magnetic fluorescent ballasts are rapidly being replaced by electronic ballasts for improved energy efficiency and function. New DOE requirements and long-term cost savings are driving the change.
Specifications
Brand Name | Advance | Item Name | Fluorescent Ballast |
Type | Magnetic, Conventional, Encapsulated | Voltage Rating | 120 V |
Number of Lamps | 2 | Lamp Type | 40 W T12 Fluorescent |
Thermal Protection | Class I | Dimensions | 241 mm L x 60 mm W x 38 mm H |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |