SIGNIFY 508820 BAL FLUOR MAG 1L F40T12 120V 508820
Specifications
Brand Name | Advance | Item Name | Fluorescent Ballast |
Type | Magnetic | Ballast Factor | 0.78 |
Ballast Wattage | 40 W | Voltage Rating | 120 V |
Amperage Rating | 0.39 A Line | Number of Lamps | 1 |
Lamp Type | F40 T12 Fluorescent | Start Type | Rapid |
Total Harmonic Distortion | <15% | Standards | CSA Certified |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |