SIGNIFY 509406 BAL FLUOR MAG 2LB F40T12 120V 509406
Specifications
Brand Name | Advance | Item Name | Fluorescent Ballast |
Type | Magnetic | Ballast Factor | 0.84 |
Ballast Wattage | 40 W | Voltage Rating | 120 V |
Amperage Rating | 0.69 A Line | Number of Lamps | 2 |
Lamp Type | F40 T12 Fluorescent | Start Type | Rapid |
Total Harmonic Distortion | <20% | Standards | CSA Certified |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |