Abbotsford
phircn2s32sc35m

PHILIPS LIGHTING 190736 17/32W 120V F17-F25 F32 T8 Electromagnetic Fluorescent Ballast

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:190736

Description

Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast life can be expected. As a rule of thumb, ballast life may be doubled for every 10°C reduction in ballast case operating temperature. However, there are many variables, such as input voltage, ambient temperature, etc. which affect ballast operating temperatures, and therefore ballast life.

Specifications

Brand Name Advance Item Name Fluorescent Ballast
Type Magnetic, Conventional, Encapsulated Voltage Rating 120 V
Number of Lamps 2 Lamp Type 17/32 W T8 Fluorescent
Thermal Protection Class I Dimensions 241 mm L x 43 mm W x 30 mm H
UPC 781087103876

Packages

1 - UNIT - 1 10 - UNIT - 10