PHILIPS LIGHTING 175596 25/40W 120V F25-F40 T12 Electronic Fluorescent Ballast
Description
Ballast shall be physically interchangeable with standard electromagnetic or standard electronic ballasts, where applicable. Ballast shall be provided with integral leads color-coded per ANSI C82.11.
Specifications
Brand Name | Advance | Item Name | Fluorescent Ballast |
Type | Electronic, Encapsulated | Voltage Rating | 120 V |
Number of Lamps | 1 | Lamp Type | 25/40 W T12 Fluorescent |
Thermal Protection | Class I | Dimensions | 241 mm L x 43 mm W x 30 mm H |
UPC | 781087111147 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 20 - UNIT - 20 |