![phirel2p59rhtp](/images/no-image-en.png)
SIGNIFY 190918 Fluorescent Ballast Electronic T8 Fluorescent Lamps F96 120 VAC,
Description
High frequency electronic ballast with parallel and 2-lamp. It offers enhanced lighting performance and energy savings. The Electric Power Research Institute estimates that lighting consumes 20 to 25% of all electric power and that lighting energy accounts for 40% of the average commercial electric bill. The retrofit of existing facilities with modern lighting systems increases productivity and can save over one-half the energy of the original system.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Ballast |
Type | Electronic | ANSI Code | F96 |
Voltage Rating | 120 V | Lamp Type | T8 Fluorescent |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 20 - UNIT - 20 |