Abbotsford
phirel2p17rhtp

SIGNIFY 190884 BAL FLUOR ELEC 2LB F17T8 120V 190884

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:190884

Description

Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast life can be expected. As a rule of thumb, ballast life may be doubled for every 10°C reduction in ballast case operating temperature. However, there are many variables, such as input voltage, ambient temperature, etc. which affect ballast operating temperatures, and therefore ballast life.

Specifications

Brand Name Advance Item Name Fluorescent Ballast
Type Electronic, Encapsulated Voltage Rating 120 V
Number of Lamps 2 Lamp Type 17 W T8 Fluorescent
Thermal Protection Class I Dimensions 241 mm L x 60 mm W x 38 mm H
UPC 781087070895

Packages

1 - UNIT - 1 10 - UNIT - 10 20 - UNIT - 20