
PHILIPS LIGHTING 182204 120V Philips F17-F32 T8 Electronic Fluorescent Ballast
Description
Ballast, Dimming, Lamp Type: T8, Ballast Type: Controllable, Voltage: 120, Wattage: 32, 3 M
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Ballast |
Type | Electronic, Multiwatt, Encapsulated | Voltage Rating | 120 V |
Number of Lamps | 3 | Lamp Type | U-Shaped T8 Fluorescent |
Thermal Protection | Class I | Dimensions | 241 mm L x 43 mm W x 30 mm H |
UPC | 781087109885 |
Packages
1 - UNIT - 1 | 840 - SKID - 840 |