Abbotsford
phirez132sc35m

PHILIPS LIGHTING 191056 32W 120V Philips T8 Electronic Fluorescent Ballast

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:191056

Description

Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast life can be expected. As a rule of thumb, ballast life may be doubled for every 10°C reduction in ballast case operating temperature. However, there are many variables, such as input voltage, ambient temperature, etc. which affect ballast operating temperatures, and therefore ballast life.

Specifications

Brand Name Philips Lighting Sub Brand MARK X
Item Name Fluorescent Ballast Type Electronic, Controllable, Encapsulated, Multiwatt
Ballast Wattage 32 W Voltage Rating 120 V
Number of Lamps 1 Lamp Type T8 U-Shaped
Start Type PROGRAMMED START Thermal Protection Class I
Dimmable Yes Dimensions 43 mm W x 30 mm H
UPC 781087109847

Packages

1 - UNIT - 1 20 - UNIT = 20 1260 - UNIT = 1260