Abbotsford
phirez2q18m2bs35m

PHILIPS LIGHTING 116418 18W 120V Philips Advance Mark 10 Powerline Electronic Dimmable Compact Fluorescent Lamp Ballast, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:116418

Description

For companies looking to make their fixed-output linear T8, 4-pin CFL, and T5/HO fluorescent systems more cost effective and sustainable, Mark 10 Powerline ballasts provide an easy solution without the need for additional control leads. Simply, (1) replace the ballast, (2) replace the switch, (3) dim the lights, that is all it takes. It’s that easy to bring the convenience and flexibility of fluorescent dimming to conference rooms, private offices, auditoriums, architectural cove lighting – anywhere dimming is required.

Specifications

Brand Name Philips Lighting Voltage Rating 120 V
Number of Lamps 2 Lamp Type CFQ18W/G24Q
Power Factor 0.99 Housing Material Metal
UPC 781087114926

Packages

1 - UNIT - 1 16 - UNIT - (16) 864 - UNIT = 864