![phirez2q26m2120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308935709.jpg?preset=medium)
PHILIPS LIGHTING 176842 26W 120V Philips Compact Fluorescent Electrical Dimmer Ballast
Description
Available in linear T8, 4-pin CFL, and T5/HO models. Making this ideal for a variety of applications. Full range continuous dimming (100% light output down to 5% - T5/HO to 1%). Provides task appropriate comfort only where necessary to increase potential energy savings while supporting LEED performance standards. Programmed start operation. Potentially extends lamp life in frequent switching applications such as occupancy sensors and daylight harvesting
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Ballast |
Type | Controllable, Electronic, Dimmable | Ballast Wattage | 26 W |
Voltage Rating | 120 V | Number of Lamps | 2 |
Lamp Type | T8 4-Pin Compact Fluorescent | Start Type | Programmed |
Thermal Protection | Class I | Dimmable | Yes |
Dimensions | 126 mm L x 76 mm W x 33 mm H | Standards | LEED |
UPC | 781087114445 |
Packages
20 - UNIT - (20) | 1260 - SKID - 1260 |